£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
This high-quality mini jumbo toilet roll is ideal for busy washrooms. Strong and absorbent, the soft, 2-ply tissue gives a comfortable and dry feeling reducing excess use.
Features and Benefits
• Made from recycled fibres for a sustainable option
• Breaks down quickly in water to reduce the risks of blockages
• Jumbo size for a long-lasting product, reducing costs and maintenance times
Typical Applications
• Public toilets
• Warehouse and office toilets
Notes
• For use with dispenser SOL9524240K
• Roll size: 90mm x 200m
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | White |
EAN | 5036140466326 |
ECLASS Code | 40030212 |
Number of Ply | 2 |
Pack Quantity | 12 Rolls |
Type | Mini Jumbo Toilet Roll |
UNSPSC Code | 47120000 |