£35.99
Ex VAT
£43.19
Inc VAT
Product Details
Product Specification
Product Documents
Soft and absorbent, the Maxi Jumbo Toilet Tissue from Scott® delivers high capacity and consistent quality. Made from 100% recycled fibre, its the sustainable and economical choice for busy washrooms.
Features and Benefits
• Performs better than conventional toilet tissue for a comfortable, dry feeling
• Jumbo rolls reduce maintenance times
• Eco friendly for the environmentally conscious
Approvals
• EcoLabel® approved
Notes
• 6 Rolls x 875 Toilet Tissue Sheets = 5250 Toilet Tissue Sheets
• Sheet dimensions: L40cm x W9cm
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5033848027491 |
ECLASS Code | 40030212 |
MFR Part No. | 8625 |
Number of Ply | 2 |
Number of Sheets | 875 |
Pack Quantity | 6 Rolls |
Series | 8625 |
Type | Maxi Jumbo Toilet Roll |
UNSPSC Code | 47120000 |