£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Scott® 8597
This Scott® toilet tissue is made with 100% recycled fibre. Our brand promises design that consistently delivers superior value by offering the optimum balance of product quality and affordability. dissolves in cold water so it won't block drains, and is manufactured in mills which are all ISO 9001 and ISO 14001 accredited, your guarantee of responsible manufacturing and quality.
Colour: white.
Contents: 18 x 2 (36) rolls.
Sheet size: 94 x 125mm.
Diameter (roll/core): 105mm/45mm.
Sheets per roll: 200.
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 0385970723815 |
ECLASS Code | 40030212 |
MFR Part No. | 8597 |
Number of Ply | 2 |
Number of Sheets | 200 |
Pack Quantity | 36 Rolls |
Series | 8597 |
Type | Toilet Roll |
UNSPSC Code | 47120000 |