£19.53
Ex VAT
£23.44
Inc VAT
Product Details
Product Specification
Workshop blue multipurpose 2 ply roll. Compatible with floor stands or similar dispensers.
Features and Benefits
• Large rolls which are long lasting
• Compatible with floor stands or similar dispensers for easy use
• Available perforated or un-perforated
Typical Applications
• Workshops
• Food processing industries
• Automotive industries
Notes
• Unperforated - cut to size to suit application
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
ECLASS Code | 40030201 |
Number of Ply | 2 |
Pack Quantity | 1 |
Roll Length | 400m |
Type | Hardwound Roll |
UNSPSC Code | 47120000 |