SKU:
SHT9078192G
MPN:
T834G
£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Twisted stainless steel filled with 0.60mm polyester giving a brush head of 76mm in length, 51mm diameter.
Overall length: 390mm
A medium stiff brush.
This brush may be boiled or autoclaved (heat tolerance A) & safely used with normal cleaning agents.
Suitable for use in hygienically sensitive areas.
Attribute | Value |
---|---|
Brand | Salmon Hygiene Technology |
Bristle Material | Polyester |
Brush Diameter | 51mm |
Colour | Green |
EAN | 8045480184170 |
MFR Part No. | T834G |
Overall Length | 390mm |
Series | T834 |
UNSPSC Code | 27113002 |