£354.00
Ex VAT
£424.80
Inc VAT
Product Details
Product Specification
1200/40 high airflow valeting machine is designed to remove all debris and dirt with its heavy-duty motor. This industrial-grade machine is perfect for use on upholstery, ultra rugged carpets and fabrics.
Features and Benefits
• Lightweight and compact
• 2-stage heavy-duty motor with 198mtr³ high airflow and bypass cooling
• 3ltr detergent tank for stubborn dirt cleaning power
• Stainless steel collection tank with 40ltr capacity for minimal emptying
• 4 Rubber wheels which are non-marking for easy manoeuvrability
Typical Applications
• Industrial grade carpets
• Upholstery
• Fabrics
Notes
• Additional floor carpet wand available SIP2800001Z
• Supplied with a range of accessories
Attribute | Value |
---|---|
Brand | SIP |
Colour | Black Red Silver |
Dry Capacity | 40L |
EAN | 5012713079285 |
ECLASS Code | 21050601 |
Includes | A range of accessories |
MFR Part No. | 7928 |
Model Number | 1200/40 |
Power Rating | 1200W |
Sound Level | 65dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 13.11kgkg |
Wet Capacity | 3L |