£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
1400 valeting machine is the perfect machine for cleaning upholstery and carpets. This machine allows the best results to be achieved with easy switch operation between detergent and vacuum mode.
Features and Benefits
• Large collection tank with 20ltr capacity for minimal emptying
• Versatile -easy switch between detergent and vacuuming settings
• Swivel castors and 2 large rear wheels for easy manoeuvrability
• 3ltr detergent tank for stubborn dirt cleaning power
• Drain plug at the rear for convenient waste water removal
Contents
• 1400 valeting machine
• 2 detergent attachments
• 2 lightweight tubes
• Floor brush
• Crevice tool
• 1.5m hose
Typical Applications
• Carpets
• Upholstery
Notes
• Ideal for general use in offices, workshops, garages and domestic tasks
Attribute | Value |
---|---|
Brand | SIP |
Colour | Black Grey |
Dry Capacity | 20L |
EAN | 5012713079162 |
ECLASS Code | 21050601 |
Includes | 1400 valeting machine 1.5m hose 2 detergent attachments 2 lightweight tubes Crevice tool Floor brush |
MFR Part No. | 7916 |
Model Number | 1400 |
Power Rating | 1400W |
Sound Level | 65dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 9.5kg |
Wet Capacity | 3L |