£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
The Vacmaster M Class Dust Extractor is a crucial tool for customers prioritizing safe extraction of medium hazardous dusts in compliance with UK health and safety guidelines. Independently certified and capable of removing 99.9% of dust with an occupational exposure limit value of > 0.1 mg/m3, it ensures a secure working environment. Recommended for construction and manufacturing settings, this powerful extractor features a 2-Stage dust collection system, LED Airflow Warning Indicator, and Push Clean Filter System for enhanced safety, it meets the highest standards of efficiency and reliability.
Features and Benefits
• Automatic electric power tool dust extractor/vacuum cleaner for versatile use
• M class filtration to 1 micron ensures effective removal of hazardous dust
• Variable power tool adaptor fits most tools with inlet diameters of 27mm, 32mm, or 35mm, allowing seamless integration
• Removes 99.95% of hazardous dust particles greater than 0.1mg/m³
• Complete anti-static tool kit with warning light indicates when the filter needs cleaning, enhancing safety and convenience
Attribute | Value |
---|---|
Airflow | 4260L/min |
Brand | Vacmaster |
Cable Length | 10m |
Colour | Silver |
Depth | 460mm |
Dry Capacity | 38LL |
Dust Classification | Class M |
EAN | 6939349515194 |
ECLASS Code | 21050601 |
Height | 790mm |
Includes | 12in Floor head 2 x Stainless Steel Extension Tubes 38L Hygiene Seal Dust Bag 5 x 38L Tank Liner Bags Anti-static Crevice Tool Anti-Static Round Dusting Brush Anti-static Screw Fit Hose Cartridge Filter Foam Filter Stainless Steel Handle Universal Power Tool Adaptor |
Power Rating | 1500W |
Power Take-off | Yes |
Supply Voltage | 240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 11.45kg |
Wet Capacity | 38LL |
Width | 390mm |