£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Product Documents
The Aero 21-01 industrial vacuum cleaner has a 20 litre capacity and can be used for both dry and wet extraction. Compact and easy to use, these vacuum cleaners are ideal for use in workshops, customer sites, automotive garages, building construction and offices. The vacuums are lightweight and feature semi-automatic filter cleaning, an ergonomic design and convenient storage.
Features and Benefits
• Lightweight and compact for easy transportation and storage
• Semi-automatic 'Push & Clean' filter cleaning system prevents loss of performance and increases productivity
• Washable PET fleece filter with minimum 99.9% filtration efficiency
• Exhaust air blow function
• Robust and ergonomic design with stable wheels
• 'MultiFit' accessory system: this Nilfisk Alto vacuum cleaner has several sections for convenient accessory and cord storage
Includes
• PET filter
• Suction hose
• 2x 500mm extension tubes
• Universal nozzle
• Floor nozzle
• Crevice nozzle
Attribute | Value |
---|---|
Airflow | 3600L/min |
Brand | Nilfisk Alto |
Cable Length | 5m |
Colour | Black Blue |
Depth | 375mm |
Dry Capacity | 20L |
EAN | 5711145192981 |
ECLASS Code | 21050601 |
Height | 505mm |
Includes | 2x 500mm extension tubes Crevice nozzle Floor nozzle PET filter Suction hose Universal nozzle |
MFR Part No. | 107406611 |
Model Number | Aero 21-01 |
Power Rating | 1000W |
Power Take-off | No |
Sound Level | 64dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 7.5kg |
Wet Capacity | 20L |
Width | 385mm |