SKU:
ALT2732215C
MPN:
107412191
£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Product Documents
Powerful and safe dust extractor for hazardous dust. ATTIX 33 M/H range comes with more suction power, sealed dust system, automatic filter cleaning and several other user benefits. It is designed to meet building & constructions tough requirements. Transferring from one working site to another is made easier with all models offering flexible storing space for all your tools and accessories.
Features and Benefits
• Features an automatic filter cleaning system
• PTFE long-life filter a with non-stick membrane
• Dust class M and H certification, including Asbestos
• Flow sensor with an LED and sound combined warning
Notes
• Main Filter Type : PTFE M-class
• Working Sound Level : 60 dB(A)
• Container Volume: 30 ltr
Attribute | Value |
---|---|
Airflow | 4200L/min |
Brand | Nilfisk Alto |
Cable Length | 7.5m |
Colour | Blue |
Depth | 565mm |
Dry Capacity | 30L |
Dust Classification | Class M |
EAN | 5711145298799 |
ECLASS Code | 21050601 |
Height | 520mm |
MFR Part No. | 107412191 |
Model Number | Attix 33-2M PC |
Power Rating | 1000W |
Power Take-off | Yes |
Sound Level | 60dB |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Weight | 14.5kg |
Width | 385mm |