£582.50
Ex VAT
£699.00
Inc VAT
Product Details
Product Specification
The BV 5/1 Bp is a powerful, compact and lightweight battery operated backpack vacuum cleaner with a large container capacity ideal for cleaning in the target
markets BSC, Retail, Hospitality and Transportation. Including new battery
technology (with similar performance as a mains operated vac), with the added feature of an eco efficiency mode which increases the run time and reduced the noise level.
Attribute | Value |
---|---|
Brand | Karcher |
Colour | Grey |
Dry Capacity | 5L |
EAN | 4054278215259 |
ECLASS Code | 21050601 |
MFR Part No. | 1.394-225.0 |
Power Rating | 730W |
Supply Voltage | 36V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |