SKU:
DEW2720003B
MPN:
DCV582-GB
£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
The DeWalt DCV582 cordless and mains powered vacuum is suitable for both on site and workshop use as it can be used with either 14.4v or 18v XR batteries and can also be plugged into the mains if necessary.
Features & Benefits:
Can be operated using battery packs as well as mains power
High efficiency washable HEPA filter traps 99.97% of dust as fine as 0.3 Microns
Accessories can be stored in and around the vacuum for easy storage and transportation
Wet and dry capabilities without having to change the filter
Specifications:
Power: 14.4V, 18V or 240V mains power
Power Input: 300W
Max Airflow: 15.9 L/sec
Tank Volume: 7.5L
Protection Class: IPX4
Length: 430mm
Width: 305mm
Height: 330mm
Weight: 4.5Kg
Supplied With:
HEPA filter
Crevice tool
Wide nozzle
Attribute | Value |
---|---|
Airflow | 954L/min |
Brand | DeWalt |
Colour | Yellow |
Depth | 430mm |
Dry Capacity | 7.5L |
EAN | 5035048362969 |
ECLASS Code | 21050601 |
Height | 330mm |
Includes | 1.5 Metre Hose Crevice Tool Wide Nozzle |
MFR Part No. | DCV582-GB |
Model Number | DCV582-GB |
Power Rating | 300W |
Power Take-off | No |
Supply Voltage | 14.4/18/240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 1.2kg |
Wet Capacity | 7.5L |
Width | 305mm |