SKU:
NUM2790300E
MPN:
902395
£179.00
Ex VAT
£214.80
Inc VAT
Product Details
Product Specification
Product Documents
The Henry vacuum offers a huge range of features making the vaccum an ideal choice when cleaning and removing dirt. The easy to remove and replace bags have a huge capacity, while the long-reach, trouble-free rewind cable makes cleaning easy to do in spaces that offer limited power sources.
Features and Benefits
• The vaccum is made from heavy-duty plastic for durability and guaranteed long life
• The design is made suitable for all surfaces
• The vaccum is made for easy transport and storage, with a weight of only 7.5kg and a size of H34.5cm x W32cm x D34cm
• The hose of the vaccum stretches to 2.2m for easy access to hard-to-reach places
• The stainless steel extension tubes fit with included mattress nozzle, crevice nozzle, upholstery nozzle, dusting brush and combination floor nozzle
Typical Applications
• Domestic settings
• Professional cleaning
• Office and commercial sectors
Standards
• BS EN 61340-5-1:2007
Note:
Warranty only valid for domestic use
Attribute | Value |
---|---|
Brand | Numatic |
Cable Length | 10m |
Colour | Black Red |
Depth | 315mm |
Dry Capacity | 6L |
Dust Classification | Class L |
EAN | 5028965678039 |
ECLASS Code | 21050601 |
Height | 345mm |
Includes | 150mm Slide-on Brush 150mm Upholstery Nozzle 240mm Crevice Tool 2 x Stainless Steel Extension Tube 65mm Soft Dusting Brush Combination Floor Tool Double Taper Hose & Tool Adapter Flo Max Conical Hose Stainless Steel Tube Bend with Volume Control |
MFR Part No. | 902395 |
Model Number | Henry HVR160 |
Power Rating | 620W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Dry |
Width | 340mm |