£344.00
Ex VAT
£412.80
Inc VAT
Product Details
Product Specification
Offers easy and efficient wet & dry use without filter changing. The unique dual filter allows the machine to be used for both wet and dry applications without the need to change filters.
Features:
-Dual filter system to handle different substances without human intervention
-Easy emptying (with motor head fitted)
-Stainless steel tube
-Intuitive single handed locking mechanisms
-Wet sack filter protecting the motor from foam ingress
-Flexible and handy mounting of tools and accessories
Specification:
-Cable Length: 10m
-IP Protection Class: IP24
-Suction Power end of tube: 250 W
-Sound Pressure Level: 62 dB(A)
-Sound Power Level: 81 dB(A)
-Tank Capacity: 35ltr
-Dust Bag Capacity: 18ltr
-Wet Filter Area: 1051 cm2
-Cartridge Filter Area: 2070 cm2
-Hose Diameter: 32 mm
Attribute | Value |
---|---|
Airflow | 2880L/min |
Brand | Nilfisk Alto |
Cable Length | 10m |
Colour | Blue |
Depth | 460mm |
Dry Capacity | 18L |
EAN | 5711145123350 |
ECLASS Code | 21050601 |
Height | 740mm |
Includes | 1.9m D32 Hose 300mmxØ32mm Hardfloor Nozzle Brush Strips Cartridge Filter D32 Brush Floor Nozzle D32 Crevice Nozzle D32 Extension Tube D32 Round Brush Nozzle Wet Filter |
MFR Part No. | 107405175 |
Model Number | Maxxi II 35 |
Power Rating | 1250W |
Power Take-off | No |
Sound Level | 62dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 12.5kg |
Wet Capacity | 35L |
Width | 420mm |