£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Product Documents
Inexpensive, robust all-purpose vacuum cleaners for professional applications, perfect for the automotive crafts and trades. The NT 27/1 can pick up large quantities of wet or
dry dirt, and is designed to accommodate all accessories and a power cable on the unit.
The cover is also designed to double up as a storage area for tools and accessories. Two versions are available, impact resistant plastic or corrosion free metal casing (Me) to suit your needs. The ergonomically designed carrying handle makes the unit easy and convenient to transport.
Features and Benefits:
Attribute | Value |
---|---|
Brand | Karcher |
Colour | Black Yellow |
Dry Capacity | 27L |
EAN | 4039784723962 |
ECLASS Code | 21050601 |
MFR Part No. | 1.428-112.0 |
Model Number | NT 27/1 |
Power Rating | 1380W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 27L |