£347.00
Ex VAT
£416.40
Inc VAT
Product Details
Product Specification
Product Documents
The NT 48/1 is a high-capacity single motor all-purpose vacuum cleaner for picking up large quantities of wet or dry dirt. It is fitted with an automatic cut out facility for when maximum fluid capacity is reached and a drainage hose for the disposal of all liquids in a safe and clean manner. The new NT 48/1 is an attractive option for groups within the professional sector, especially targeting contract cleaners, as well as automotive and craft trades.
Features and Benefits:
With large rear wheels and castors ease of mobility and good stability is guaranteed.
Robust design with integrated bumper.
With the use of the large cartridge filter (0.8m2) you receive constant high suction power and long periods of use without interruption.
Disposal of all liquids is possible via the drainage hose.
With its integrated handle transportation is effortless.
Storage of the machine is made easy due to the built-in cable hook and on-board accessory holder.
Attribute | Value |
---|---|
Airflow | 4020L/min |
Brand | Karcher |
Cable Length | 7.5m |
Colour | Black Yellow |
Depth | 490mm |
Dry Capacity | 48L |
EAN | 4039784724952 |
ECLASS Code | 21050601 |
Height | 780mm |
MFR Part No. | 1.428-622.0 |
Model Number | NT 48/1 |
Power Rating | 1380W |
Power Take-off | No |
Sound Level | 72dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 10.5kg |
Wet Capacity | 48L |
Width | 390mm |