£474.00
Ex VAT
£568.80
Inc VAT
Product Details
Product Specification
Product Documents
Vacuum cleaners designed to easily change from wet to dry.
Features and Benefits
• Heavy-duty Structofoam construction
• Overfill cut off valve
• Dry filter system
• Big wheels for manouverability
• Unique multi-purpose handle/emptying system for easy liquid waste disposal
Notes
Simplex One Motored Model
WV900 (NUM2790306A)
Air Flow: 49L/sec
Duplex Two Motored Model
WVD900 (NUM2790306K)
Air Flow: 96L/sec
• Suction: 2400mm H2O
• Includes BS8 accessory kit
Attribute | Value |
---|---|
Brand | Numatic |
Cable Length | 10m |
Colour | Blue |
Depth | 490mm |
Dry Capacity | 40L |
EAN | 5028965247525 |
ECLASS Code | 21050601 |
Height | 880mm |
Includes | 2.4m NuFlex Threaded Hose ProFlo 400mm Dry Pick-up Floor Tool ProFlo 400mm Wet Pick-up Floor Tool Stainless Steel Extension Tube (x2) Stainless Steel Tube Bend |
MFR Part No. | 833015 |
Model Number | WV900-2 |
Power Rating | 1000W |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 25.2kg |
Wet Capacity | 32L |
Width | 800mm |