£3.29
Ex VAT
£3.95
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Washroom cleaner suitable for professional use.
Features and Benefits
• Dries to a streak free shine for visibly clean results
• Excellent cleaning results against soap scum, grease, grime and limescale formation
• Inhibits limescale to achieve excellent cleaning results against soap scum, grease, grime and limescale formation
Typical Applications
• Domestic
• Suitable for professional use
• All bathroom surfaces including baths, showers, sinks, taps and toilet outers
Attribute | Value |
---|---|
Applications | Baths Showers Taps |
Brand | Cif |
Container Type | Spray Bottle |
EAN | 7615400106653 |
Fragrance | Fragranced |
MFR Part No. | CWGC750/6 |
Pack Quantity | 1 |
Size | 750ml |
UNSPSC Code | 47131829 |