£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Experience the power of hygiene with Dettol Power and Pure Bathroom Spray, your go-to solution for effective deep cleaning without the hassle of rinsing. The fast-acting formula swiftly eliminates 99.9% of bacteria, all without leaving behind harsh chemical residues. Revel in the brilliance of a sparkling surface and enjoy the lingering freshness of its invigorating fragrance. The user-friendly process involves a simple spray, a brief 5-minute wait, and an easy wipe clean, making it a convenient and efficient choice for maintaining a pristine and germ-free bathroom environment. Elevate your cleaning routine with Dettol Power and Pure, where effectiveness meets simplicity for a cleaner and healthier home.
Features and Benefits
• Kills 99.9% of bacteria
• Helps remove soap stains
• Long lasting fragrance
Attribute | Value |
---|---|
Applications | Bathrooms Showers |
Brand | Dettol |
Container Type | Spray Bottle |
EAN | 5011417563458 |
Fragrance | Fragranced |
MFR Part No. | RK56345 |
Pack Quantity | 1 |
Type | Bathroom Cleaner |
UNSPSC Code | 47131829 |