£65.99
Ex VAT
£79.19
Inc VAT
Product Details
Product Specification
Product Documents
Made with high density polythene, these coloured Wheelie Bins are both lightweight and durable. Available in a range of colours, these bins are ideal for colour coding waste, while the close fitting lid helps to prevent spills and overflow.
Features and Benefits
• Fitted with rear wheels for easy maneuverability even when full
• Easy to clean, hygienic solution to waste disposal
• Bin lift compatible for easy unloading
Typical Applications
• Domestic use
• Commercial use
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Capacity | 120L |
Colour | Blue |
Depth | 550mm |
ECLASS Code | 25050800 |
Height | 940mm |
Material | Polythene |
MFR Part No. | FL-143-120-B |
Series | BIN.120 |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 460mm |