Rubbermaid

BRUTE ROUND CONTAINER 75.7L BLU

SKU:

RCP9072074B

MPN:

FG262000BLUE

£33.49

Ex VAT

£40.19

Inc VAT

IN STOCK (7)

    Product Details

    The BRUTE® Container features innovative solutions for making refuse collection and storage more efficient.



    • Innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury.

    • Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.

    • Proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.

    • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.

    • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.

    • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.

    • Rim features integrated rib structure to increase strength and resist crushing.


    ****LIDS SOLD SEPARATELY


    Product Specification
    Attribute
    Value

    Brand

    Rubbermaid

    Capacity

    75.7L

    Colour

    Blue

    Depth

    49.21cm

    EAN

    0086876047462

    ECLASS Code

    25050800

    Height

    582.1mm

    MFR Part No.

    FG262000BLUE

    Type

    Brute Container

    UNSPSC Code

    24112000

    Width

    571.5mm