£80.26
Ex VAT
£96.31
Inc VAT
Product Details
Product Specification
Designed for domestic and commercial use, this green wheelie bin is easy to transport, with large diameter wheels and solid rubber tyres that absorb knocks and bumps when fully loaded.
Features and Benefits
• Made from high-density polythene for weather resistance and durability
• Resistant to mold, mildew, and rotting to ensure hygienic disposal of waste
• Swing lid allows easy access and prevents waste spillages
• 200mm diameter wheels with solid rubber tyres allow easy transport
• Solid steel chrome plated axles for a strong and durable product
Standards
• EN 840-1-6
Attribute | Value |
---|---|
Brand | Bentley Brushware |
Capacity | 240L |
Colour | Grey |
Depth | 740mm |
ECLASS Code | 25050800 |
Height | 1070mm |
Material | Polythene |
MFR Part No. | BIN.240/AN |
Series | BIN.240 |
Type | Wheelie Bin |
UNSPSC Code | 24112000 |
Width | 580mm |