£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Create your own recycling point with these lift top recycling bins. The different coloured lids give a great way to separate your waste and make it easier to recycle.
Made from durable plastic, they're easy to clean with an option of twenty-five litres, or fifty litres capacity to suit your needs.
Features and Benefits
• Improve recycling processes
• Colour-coded lids for easy waste separation
• Durable construction with smooth, easy to clean surfaces
Notes
• Clearly label your waste bins with Recycling Stickers
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 25L |
Colour | Yellow |
Depth | 400mm |
EAN | 5038135124136 |
ECLASS Code | 25050800 |
Height | 510mm |
Material | Plastic |
MFR Part No. | WM25/YEL |
Series | WM25 |
Type | Recycling Bin |
UNSPSC Code | 24112000 |
Width | 190mm |