£45.49
Ex VAT
£54.59
Inc VAT
Product Details
Product Specification
A durable range of waste bins designed for the safe segregation of litter and waste. These square steel bins are highly suitable for waste paper from shredders and computers.
Features and Benefits
• Continuous safety rim for comfortable handling and to prevent damage to clothing
• Large 48 litre capacity for more waste storage
Attribute | Value |
---|---|
Brand | Offis |
Capacity | 48L |
Colour | Black |
Depth | 325mm |
EAN | 5036140153578 |
ECLASS Code | 25050800 |
Height | 840mm |
Material | Steel |
MFR Part No. | 918281 |
Type | Waste Bin |
UNSPSC Code | 24112000 |
Width | 325mm |