Salmon Hygiene Technology

600mm CASSETTE SYSTEM SQUEEGEE - WHITE

SKU:

SHT9077862W

MPN:

SQCAS6W

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (7)

    Product Details

    These Squeegee Cassette Systems can move high levels of water and are the perfect tool for heavy-duty cleaning. Made with thickened polypropylene, the squeegee heads can handle heavy cleaning on a range of surfaces.


    The Duraflex™ rubber blade comes packaged in a cassette for hygiene purposes and can be reversed for optimum use if required. Designed for superior results, the blade is dual-rubber to give great results on mottled and shaped surfaces, such as tiled floors.


    Features and Benefits
    • Available in six shades, they make a great choice when colour-coding cleaning areas
    • Smooth surfaces allow for easy cleaning
    • Oil-resistant rubber blade for use in kitchen and food prep areas


    Notes
    • Food contact - FDA approved


    Product Specification
    Attribute
    Value

    Brand

    Salmon Hygiene Technology

    EAN

    8045480171750

    Material

    Plastic

    MFR Part No.

    SQCAS6W

    Size

    600mmmm

    Type

    Squeegee

    UNSPSC Code

    47121902