£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Tork® Centrefeed M2 is a versatile wiper system that offer high capacity dispensers for high traffic areas. Designed to reduce costs and improve hygiene and safety so you can get on with the job.
Features and Benefits
• Centerfeed dispensing makes roll changes quick and easy
Notes
• Compatible with the M2 dispenser
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7310791229737 |
ECLASS Code | 40030201 |
MFR Part No. | 120155 |
Number of Ply | 1 |
Pack Quantity | 6 |
Roll Length | 300m |
Sheets Per Roll/Box | 1 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |