£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
The WypAll® X80 Plus Colour-Coded Range has been specially designed for tough cleaning tasks in food processing environments.
Features and Benefits
• Available in red, yellow and green
• Designed with Powerpocket embossing for improved cleaning
• Food contact certified and reduces the risk of cross-contamination
• These cloths are ideal for wet or dry cleaning
• These wipes have an advanced Hydroknit technology ensures each cloth is strong, durable and highly absorbent without tearing
• Supplied as quarter-fold cloths in poly packs to provide protection from contamination whilst also ensuring you only touch the sheet that you use
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Red |
EAN | 5027375049712 |
ECLASS Code | 40030201 |
MFR Part No. | 19127 |
Number of Ply | 1 |
Pack Quantity | 8 |
Roll Length | 345m |
Series | X80 |
Sheet Width | 335mm |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |