Peter Grant Papers

Centrefeed Blue Roll, 2 Ply, 2 Rolls

SKU:

PGP9527960W

MPN:

PW2B104

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    The Works Bumper Roll is an efficient wiping selection. Combining performance and value, to deliver a wipe that enables easy cleaning.


    Features and Benefits:



    • Enables quick cleaning of light spills

    • Thanks to its extremely long roll and high absorbency, bigger spills can also be tackled with this wiper


    Brand
    Peter Grant Papers
    Colour
    Blue
    MFR Part No.
    PW2B104
    Number of Ply
    2
    Pack Quantity
    2
    Roll Length
    400m
    Sheet Width
    260mm
    Sheets Per Roll/Box
    1012
    Type
    Centrefeed Wiper Roll