£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
These multipurpose cleaning cloths are great for quickly and easily removing grease, dirt and oil spillages.
Features and Benefits
• Includes a one-at-a-time dispensing feature, to minimise any waste
• Made from 100% recyclable fibres
• Easy access to the wipes, even whilst wearing gloves
• Light to carry and simple to dispose off
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 510172 |
Number of Ply | 1 |
Pack Quantity | 210 |
Type | Cleaning Cloth |
UNSPSC Code | 47120000 |