£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for industrial use, these cleaning cloths are highly absorbant and capable of cleaning most industrial grime. Durable enough to clean up grease and grime, these cloths are ideal for cleaning tools and parts without scratching or damaging the surfaces.
Features and Benefits
• Suitable for use with solvents
• Durable texture makes each wipe extremely efficient at cleaning industrial soilings
• Delivered in Tork® Easy Handling® packaging for portability, easy opening, and disposal
Typical Applications
• Industrial settings
Approvals
• FSC® certified - the mark of responsible forestry
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• Fulfills Packaging and Packaging Waste Directive (94/62/EC)
• Fulfills legislative requirements for Food Contact Materials
Attribute | Value |
---|---|
Brand | Tork |
Colour | Grey |
ECLASS Code | 40030201 |
MFR Part No. | 520678 |
Number of Ply | 1 |
Pack Quantity | 5 |
Sheet Length | 42.8cm |
Sheet Width | 355mm |
Sheets Per Roll/Box | 120 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |