£60.41
Ex VAT
£72.49
Inc VAT
Product Details
Product Specification
Product Documents
Ideal for cleaning grease and other industrial soilings, the Tork® heavy-duty cleaning cloths are strong and reliable. Suitable for use with most solvents, the thickness of each wipe can even protect the hands from heat and sharp scraps of metal.
Features and Benefits
• Convenient to use with most cleaning detergents and disinfectants
• Bulky paper can be rinsed and reused for reduced consumption
• Delivered in Tork® Easy Handling® packaging for portability, easy opening, and disposal
Typical Applications
• Industrial settings
Approvals
• FSC® certified - the mark of responsible forestry
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• Fulfills Packaging and Packaging Waste Directive (94/62/EC)
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 570478 |
Number of Ply | 1 |
Pack Quantity | 5 |
Sheet Length | 42.8cm |
Sheet Width | 355mm |
Sheets Per Roll/Box | 75 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |