£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Product Documents
Mop up spills and wipe down parts with Tork® multi-purpose Wiping Paper Plus. The double-plied construction makes each sheet super-absorbent and perfect for mopping up spills and workspace surfaces.
Use as an individual roll where you need it most, or refill the Tork® compatible wall-mounted or free-standing dispenser for a reliable hygiene system where it's needed most.
Features and Benefits
• QuickDry™ technology offers strength and absorbency for efficient drying
• High capacity roll lasts longer and reduces refill times
• A versatile solution suitable for a wide range of tasks
• Each durable sheet can be rinsed and reused to reduce usage and waste
Typical Applications
• Industrial settings
• Office and workplace settings
• Education sector
• Healthcare
• Hospitality
Approvals
• EU EcoLabel® Approved
Standards
• FSC® Certified
Notes
• Compatible with Tork® dispensers 202048 and 202040
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
EAN | 7322540183580 |
ECLASS Code | 40030201 |
MFR Part No. | 130052 |
Number of Ply | 2 |
Pack Quantity | 2 |
Roll Length | 255m |
Sheet Width | 340mm |
Sheets Per Roll/Box | 750 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |