Northwood

Centrefeed Blue Roll, 2 Ply, 2 Rolls

SKU:

PGP9527990A

MPN:

PB2B202

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Efficient and portable, the Works Bumper Roll is part of the Northwood® Perform® range. Offering high-performance wiping, each sheet can handle small to medium spills quickly and efficiently, absorbing quickly to rinse and reuse as needed.


    Features and Benefits
    • 2-Ply tissue papers add strength and durability to each piece when in use
    • Made from recycled material for sustainability
    • Food contact safe and suitable for a range of settings


    Typical Applications
    • Domestic
    • Catering
    • Hospitality


    Approvals
    • EU Ecolabel certified
    • BRC Accredited


    Standards
    • CHSA Soft Tissue Standards


    Brand
    Northwood
    Colour
    Blue
    MFR Part No.
    PB2B202
    Number of Ply
    2
    Pack Quantity
    2
    Roll Length
    230m
    Sheet Width
    260mm
    Sheets Per Roll/Box
    582
    Type
    Centrefeed Wiper Roll