£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
The Tork® Industrial Cleaning Cloth is a perfect alternative to rags or rental cloths. Its softness and flexibility allows for cleaning tight spaces and intricate components without scratching the surface, yet it's tough enough to mop up oil, grease and dirt, while usable with most solvents.
Features and Benefits
• Strong texture for excellent oil, water and solvent absorption
• Meets your cleaning needs due to suitability with most solvents, disinfectants, and detergents
• Flexible for cleaning tight spaces
• Softness for cleaning intricate components without scratching the surface
• Tork® Easy Handling™ for easier carrying, opening and disposing of packaging
• Silicone free cloth ensures there is no residue left on surface
Notes
Compatible with Tork® wall or floor dispensers which have been developed for safety, efficiency and reliability
Attribute | Value |
---|---|
Brand | Tork |
Colour | Grey |
EAN | 7322540057492 |
ECLASS Code | 40030201 |
MFR Part No. | 520337 |
Number of Ply | 1 |
Pack Quantity | 1 |
Roll Length | 148.2m |
Series | Industrial |
Sheet Width | 320mm |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |