£60.99
Ex VAT
£73.19
Inc VAT
Product Details
Product Specification
Product Documents
The multipurpose wiping paper range from Tork® is ideal for a variety of workplace settings. Heavy-duty and double-plied, these paper wipes are super-absorbent to effectively mop up spillages and dry hands.
Suitable for use as an individual roll, or compatible with a range of Tork® dispensers, each roll is designed for maximum efficiency and ease of use.
Features and Benefits
• Easy to load into dispensers, with the easy-tear feature allowing single-hand use
• Rinseable and reuseable, each sheet remains strong even when wet
• Convenient and adaptable to a range of tasks
• Delivered in the Tork® Easy Handling® packaging for easy portability and disposal
• Capable of cleaning industrial soils like grease and oils
Approvals
• EU Ecolabel approved
Standards
• FSC® certified
• Certified for wiping
Notes
• Compatible with 130060 / 130070 dispensers
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 130060 |
Number of Ply | 2 |
Pack Quantity | 1 |
Roll Length | 340m |
Sheet Width | 340mm |
Sheets Per Roll/Box | 1000 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |