£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
For an effective wiping paper, the Tork® basic paper rolls are an economic and efficient choice. Capable of tackling grease, oil, and other industrial soilings, these wipes can be rinsed and reused, remaining as strong when wet as they are when dry.
Suitable for regular hand and surface wiping, these reliable and versatile wipes can be used as a portable solution, or in conjunction with a Tork® centrefeed dispenser.
Features and Benefits
• Suitable for one-hand dispensing for efficiency and ease of use
• Fast absorption, perfect for wiping and soaking up liquids
• Versatile solution with high capacity for grease, water, oil, and dirt
• High wet strength
Typical Applications
• Industrial settings
• Kitchens
• Healthcare sector
• Schools and nurseries
Approvals
• EU Ecolabel certified
• FSC® certified
• FSC® Chain-of-Custody
• Food contact approved by ISEGA
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• OHSAS 18001 - Occupational Health & Safety management
• Fulfills the Packaging and Packaging Waste Directive (94/62/EC)
Notes
• Compatible with 121206 M2 / 129262 W1, W2 dispensers
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7310791210049 |
ECLASS Code | 40030201 |
MFR Part No. | 121206 |
Number of Ply | 2 |
Pack Quantity | 6 |
Roll Length | 160m |
Sheet Width | 350mm |
Sheets Per Roll/Box | 457 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |