£31.24
Ex VAT
£37.49
Inc VAT
Product Details
Product Specification
Ideal for the workshop. This extremely low lint pre-cleaning cloth has incredible strength even when wet, making it perfect for demanding tasks including dealing with solvents and spirits. Superb absorption with water and oils.
Specifications:
Length: 140m.
Width: 230mm.
Sheets: 350.
Ply: 1.
GSM: 78.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40030201 |
MFR Part No. | B82190006 |
Number of Ply | 1 |
Pack Quantity | 1 |
Roll Length | 140m |
Sheet Width | 230mm |
Sheets Per Roll/Box | 350 |
Type | Wiper Roll |
UNSPSC Code | 47120000 |