£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
Multi-purpose wipes made from multi-layer composite spun lace enabling high durability. Usable on both sides with maximum softness, suitable for a variety of polishing and delicate wiping tasks.
Features and Benefits
• Grey wipes with multi-layer technology for maximum softness and durability
• Wipers work on both sides and absorb oils, grease and muck, up to 7 times its own weight
• Can be used with cleaning fluids and most solvents
Typical Applications
• Oil and grease
• Maintenance and general wiping tasks
• Polishing
• Cleaning in tight areas
• Working with cleaning fluids
Attribute | Value |
---|---|
Brand | Dirteeze |
Colour | Grey |
ECLASS Code | 40030201 |
MFR Part No. | GR70R500 |
Pack Quantity | 1 |
Series | Grey 70 |
Sheet Width | 400mm |
Sheets Per Roll/Box | 500 |
Type | Centrefeed Wiper Roll |
UNSPSC Code | 47120000 |