(Unbranded)

Kitchen Rolls

SKU:

CTL9523856H

MPN:

KG240603

£0

(Inc VAT)

pack of 1

OUT OF STOCK

    Overview

    Strong and absorbent kitchen roll for general purpose or kitchen use. High quality towel to ensure absorption of liquids and spillages.

    Features and Benefits:
    - 2-ply multi-purpose kitchen roll
    - For mopping spills, cleaning windows, cars, furniture wiping, worktops etc
    - Roll height: 210mm
    - Approx sheets per roll: 60
    - Core: 45mm

    Typical Applications:
    - Furniture, workshops, general purpose

    Brand
    (Unbranded)
    Colour
    White
    MFR Part No.
    KG240603
    Number of Ply
    2
    Pack Quantity
    24
    Sheet Width
    210mm
    Sheets Per Roll
    60
    Type
    Kitchen Roll