£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
The WYPALL® L10 range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. Unique Airflex™ base sheet technology makes them stronger than conventional wipes, and able to see any job through from start to finish without falling apart.
Features and Benefits
• This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe
• These wipers have exceptional strength and absorbency resulting in fewer wipers used and less money spent
• Delivered in a large roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5033848004324 |
ECLASS Code | 40030201 |
MFR Part No. | 7240 |
Number of Ply | 1 |
Pack Quantity | 1 |
Roll Length | 380m |
Series | L10 |
Sheet Width | 325mm |
Sheets Per Roll/Box | 1000 |
Type | Wiper Roll |
UNSPSC Code | 47120000 |