£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed specifically for use in food or hygiene environments, these mid-size rolls are of high capacity. Portable and easy to dispense, these wipes are highly efficient where light-duty cleaning and wiping is required.
Features and Benefits
• Mid-size, portable rolls that have a high capacity and are designed for hygiene wiping
• Embossing technology delivers a great balance of both value and performance
• Compatible with quick loading Aquarius™ centrefeed dispensing system (Kimberly-Clark code 7017)
Typical Applications
• Food preparation and service surfaces
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5027375051753 |
ECLASS Code | 40030201 |
MFR Part No. | 7255 |
Number of Ply | 1 |
Pack Quantity | 6 |
Roll Length | 304m |
Series | 7255 |
Sheet Width | 195mm |
Sheets Per Roll/Box | 800 |
Type | Centrefeed Roll |
UNSPSC Code | 47120000 |