£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
These cleaning and maintenance wipes are designed to give excellent results for all light-duty wiping tasks. Water spills, spray and wipe cleaning, or simply wiping and cleaning hands, these wipes give consistent quality and performance. such as water spills, spray and wipe cleaning, and drying or cleaning hands. Compatible with AQUARIUS* Wiper Dispenser (Kimberly-Clark code 7017).
Features and Benefits
• Exceptionally strong and absorbent for a limited life wiper
• Embossed technology delivers on performance for great value wipes
• Can handle demanding cleaning and maintenance jobs
Typical Applications
• Food processing areas
• Petrol stations
Notes
• Compatible with Aquarius™ Wiper Dispenser, 7017
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
EAN | 5033848037865 |
ECLASS Code | 40030201 |
MFR Part No. | 7278 |
Number of Ply | 2 |
Pack Quantity | 6 |
Roll Length | 152m |
Series | 7278 |
Sheet Width | 195mm |
Sheets Per Roll/Box | 400 |
Type | Centrefeed Roll |
UNSPSC Code | 47120000 |