£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
The WYPALL® L20 Extra+ range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. Unique Airflex™ base sheet technology makes them stronger than conventional wipes, and able to see any job through from start to finish without falling apart.
Features and Benefits
• This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe
• These wipers have exceptional strength and absorbency resulting in fewer wipers used and less money spent
• Delivered in a large roll format to provide easy access to wipers using a dispenser in larger manufacturing or industrial work areas
Attribute | Value |
---|---|
Brand | Wypall |
Colour | White |
EAN | 5033848004263 |
ECLASS Code | 40030201 |
MFR Part No. | 7303 |
Number of Ply | 2 |
Pack Quantity | 6 |
Roll Length | 380m |
Series | L20 |
Sheet Length | 38cm |
Sheet Width | 183mm |
Sheets Per Roll/Box | 380 |
Type | Centrefeed Roll |
UNSPSC Code | 47120000 |