£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Product Documents
Kimberley-Clark Wypall L20 Wipers Brag Box are strong and fast absorbing cleaning wipes to enable efficient cleaning.
Features and Benefits
• WYPALL L20 wipers are effective on most liquids, especially where oil and grease are involved
• Airflex highly absorbent paper fabric enables economic efficiency as reduces number of wipes required per use. The unique Airflex* base sheet technology is strong enough to see through any job from starts to finish, and absorbent enough to clean up most spills with ease
Attribute | Value |
---|---|
Brand | Wypall |
Colour | Blue |
EAN | 5033848005062 |
ECLASS Code | 40030201 |
MFR Part No. | 7314 |
Number of Ply | 2 |
Pack Quantity | 1 |
Series | 7314 |
Sheet Length | 42cm |
Sheet Width | 330mm |
Sheets Per Roll/Box | 280 |
Type | Wiper Box |
UNSPSC Code | 47120000 |