£95.00
Ex VAT
£114.00
Inc VAT
Product Details
Product Specification
Multi-purpose white folded cleaning cloths.
Features and Benefits
• Soft, flexible and strong, making them ideal for most lighter cleaning tasks
• Quickly absorbs oils and liquids
• High performance in both wet and dry conditions
Typical Applications
• Washroom
• Industrial use
• Cleaning
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 510478 |
Number of Ply | 1 |
Pack Quantity | 5 |
Sheets Per Roll/Box | 130 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |