Kimtech

7664, Wiper Cloths, Blue, Single Ply, Pack of 1

SKU:

KIM9527644K

MPN:

7644

£67.99

Ex VAT

£81.59

Inc VAT

IN STOCK (17)

    Product Details

    These repeat-use cleaning cloths are perfect for use with chemicals and solvents. Durable and with a low-lint count, this task specific range from Kimtech® delivers premium-quality wipes in an easy to dispense BRAG™ box.


    Features and Benefits
    • BRAG box system offers portable and hygienic cleaning solutions in the workplace
    • Ideal for wiping away oils, grease, and printing and automotive paint applications
    • 100% silicone free


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kimtech

    Colour

    Blue

    EAN

    5033848004287

    ECLASS Code

    40030201

    MFR Part No.

    7664

    Number of Ply

    1

    Pack Quantity

    1

    Series

    7644

    Sheet Width

    426mm

    Sheets Per Roll/Box

    160

    Type

    Wiper Cloths

    UNSPSC Code

    47120000