Dirteeze

Sontek 65, Centrefeed Blue Roll, Single Ply, 2 Rolls

SKU:

DRT9301010F

MPN:

SONTEK65

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

FREE
Delivery

Get it by Wednesday, May 25th

    Overview

    The Sontek 65 is a high quality technical process wipe with a high liquid absorbency. The low-linting cloth helps reduce risk of contamination, and making them suitable for working with solvents, oil and water spills in industries such as aviation, manufacturing and machinery repair.


    Features & Benefits:



    • A high quality technical process wipe with high strength

    • Turquoise smooth low lint finish
      - Particularly well suited to applications in Food, Pharmaceutical, & Aviation sectors, machinery repair and manufacturing
      - Absorbs up to 6.5 times its own weight
      - Twin pack roll 280 sheets, 30x40cm


    Typical Applications:



    • Aviation, manufacturing, pharmaceutical, machinery repair

    • Cleans up oils, lubricants and water spills

    • Does not break down with solvents & cleaning agents


    Brand
    Dirteeze
    Colour
    Blue
    MFR Part No.
    SONTEK65
    Number of Ply
    1
    Pack Quantity
    2
    Series
    Sontek 65
    Sheet Width
    400mm
    Sheets Per Roll/Box
    280
    Type
    Centrefeed Wiper Roll