£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
Made from blue two-ply paper.
Highly absorbent - will quickly mop-up oil or water
High resistance to abrasion - linting is low for a paper product
Used for cleaning components and tools, mopping up spills and drying hands.
Length of roll: 174m.
Width: 28cm.
Number of sheets: 435.
Type of pack: centre-feed box.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
ECLASS Code | 40030201 |
MFR Part No. | SW-7 |
Number of Ply | 2 |
Pack Quantity | 1 |
Roll Length | 174m |
Type | Centrefeed Roll |
UNSPSC Code | 47120000 |