£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
Tork® Industrial Cleaning Cloths
Features:
Benefits:
• exelCLEAN® technology- for a quicker professional cleaning result
• Tork Easy Handling™ for easier carrying, opening, and disposing of packaging
• Silicone free cloth ensures there are no residues on a surface
System: W4
Roll length: 361m
Roll width: 42.8 cm
Sheets: 950
Attribute | Value |
---|---|
Brand | Tork |
Colour | Grey |
EAN | 7322540862553 |
ECLASS Code | 40030201 |
MFR Part No. | 520378 |
Number of Ply | 1 |
Pack Quantity | 1 |
Sheet Length | 42cm |
Sheet Width | 380mm |
Sheets Per Roll/Box | 140 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |