£159.00
Ex VAT
£190.80
Inc VAT
Product Details
Product Specification
Product Documents
Save money with these long-lasting and sustainable cleaning cloths from Tork®. Highly-absorbent and extremely durable, these cloths can be rinsed and used repeatedly without tearing.
Suitable for use in a Tork® dispenser, each cloth is dispensed individually to reduce waste and improve efficiency.
Features and Benefits
• Suitable for use with most cleaning solutions
• Low-linting and antistatic properties allow for use on sensitive surfaces
• Can tackle a range of tasks to reduce the number of cloths needed
• Comes in a Tork® Easy Handling® box for improved portability and recycling
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 40030201 |
MFR Part No. | 90478 |
Number of Ply | 1 |
Pack Quantity | 5 |
Sheet Length | 42.8cm |
Sheet Width | 355mm |
Sheets Per Roll/Box | 90 |
Type | Wiper Cloths |
UNSPSC Code | 47120000 |